![hofa18p16al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106704.jpg?preset=medium)
HOFFMAN 16.75 x14.88 Hoffman Aluminum Panel for Junction Boxes
Description
Panel for junction box. Aluminium panels are 5052-H32 aluminium alloy 0.080 inch (2 mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Pre-Punched |
Height | 425 mm | Width | 378 mm |
Material | Aluminum | Finish | Anodized |
For Use With | 18 x 16 in Junction Box | Application | Controls and Drives; Corrosive Environments |
UPC | 783510585006 |
Packages
1 - UNIT - 1 |