HOFFMAN 15 inch x 15 inch Panel for Type 3R 4 4X 12 13 Enclosure, White
Description
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | 4-Hole |
Height | 15 in | Width | 15 in |
Material | Steel | Color | White |
Finish | Powder-Coated | For Use With | 18 x 18 in NEMA 12/3R Wall-Mount and Free-Stand, Floor-Mount Enclosures |
Application | For Arc Flash Safety, Controls and Drives, Power Distribution | UPC | 783510136659 |
Packages
1 - UNIT - 1 |