
HOFFMAN 8.75 x8.88 Hoffman Panel for Junction Boxes, Aluminum
Description
Aluminium panels are 5052-H32 aluminium alloy 0.08 inch thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box Panel | Type | Panels and Panel Accessories |
Height | 8.88 in | Width | 8.75 in |
Material | Aluminum | Finish | Anodized |
Application | For Controls and Drives, Corrosive Environments | UPC | 783510173814 |
Packages
1 - UNIT - 1 |