![hofa10p8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106704.jpg?preset=medium)
HOFFMAN 8.75 x 6.88 Painted Steel Panel for Junction Boxes
Description
The A10P8 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 222 mm | Width | 175 mm |
Material | Painted Steel | Color | White |
Finish | Powder Coated | For Use With | 10 x 8 in Junction Boxes |
Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510547806 |
Packages
4 - UNIT - 4 | 300 - SKID - 300 |