
HOFFMAN 8.75 x6.88 Hoffman Aluminum Panel for Junction Boxes
Description
Panel for junction boxes, 5052-H32 aluminum alloy 0.08 inch thick, Protected on one side with a plastic film, Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 222 mm | Width | 175 mm |
Material | Aluminum | Finish | Powder Coated |
For Use With | 10 x 8 in Junction Boxes | Application | Controls and Drives; Corrosive Environments |
UPC | 783510556501 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |