![hofa12n10p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105842.jpg?preset=medium)
HOFFMAN 10.25 inch x 8.25 inch Panel for Type 1 Enclosures and Small Type 3R Enclosures, White
Description
Steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 260 mm | Width | 210 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 12 x 10 in Type 1 Enclosures and Small Type 3R Enclosures |
Application | Controls and Drives; Power Distribution | UPC | 783510343101 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |