
HOFFMAN 10.75 x 8.88 Painted Steel Panel for Junction Boxes
Description
The A12P10 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 273 mm | Width | 226 mm |
Material | Painted Steel | Color | White |
Finish | Powder Coated | For Use With | 12 x 10 in Junction Boxes |
Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510547905 |
Packages
4 - UNIT - 4 | 192 - SKID - 192 |