![hofa12p10al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106704.jpg?preset=medium)
HOFFMAN 10.75 x8.88 Hoffman Aluminum Panel for Junction Boxes
Description
Panel for junction boxes, 5052-H32 aluminium alloy 0.08 inch (2 mm) thick, Protected on one side with a plastic film, Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 273 mm | Width | 226 mm |
Material | Aluminum | Finish | Anodized |
For Use With | 12 x 10 in Junction Boxes | Application | Controls and Drives; Corrosive Environments |
UPC | 783510556600 |
Packages
4 - UNIT - 4 |