![hofa24p20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104949.jpg?preset=medium)
HOFFMAN 21 x17 Hoffman Painted Steel Panel for Type 3R, 4, 4X, 12 and 13 Enclosures
Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures, 12 gauge, Finished with white polyester powder paint, Panel mounting hardware is furnished with enclosure which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 533 mm | Width | 432 mm |
Material | Painted Steel | Color | White |
Finish | Powder Coated | For Use With | 24 x 20 in Type 3R, 4, 4X, 12 and 13 Enclosures |
Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510231705 |
Packages
1 - UNIT - 1 |