![hofa2016at1pp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108315.jpg?preset=medium)
HOFFMAN 20 inch x 16 inch x 6.62 inch Hinged-Cover with Perforated Panel Type 1 Enclosure, Gray
Description
Locking integrated perforated panel enclosure. Door has key lock quarter-turn latch; two keys included. Select models have concentric knockouts on four sides. 14 and 16 gauge steel. Includes removable 16 ga grey perforated panel.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure Panel | Type | Type 1 Boxes and Enclosures |
Height | 508 mm | Width | 406 mm |
Depth | 168 mm | Material | Steel |
Color | Gray | Finish | Powder Coated |
Mounting | Floor | Includes | (2) Keys |
Standards | UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, IEC 60529, IP30 | Application | Controls and Drives, Power Distribution |
UPC | 783510160869 |
Packages
1 - UNIT - 1 |