HOFFMAN 20 x16 Hoffman/Pentair Panel for Junction Box, Perforated Steel
Description
Perforated panel, 16 gauge steel, Use with medium type 1 panel enclosures, Accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components, Use for mounting lightweight control components.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Perforated Panel | Type | Pre-Punched |
Height | 368 mm | Width | 432 mm |
Material | Steel | Color | Gray |
Finish | Untreated | For Use With | 20 x 16 in NEMA 1 Enclosure |
Application | Controls and Drives; Power Distribution | UPC | 783510488598 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |