Abbotsford
hofa20p16j

HOFFMAN 18.75 inch x 14.88 inch Steel Enclosure Panel

Price $81.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20P16J
Documents Documents

Description

Panel for junction boxes. Steel panels are 14-gauge, finished with white polyester powder paint.

Specifications

Brand Name nVent Hoffman Item Name Enclosure Panel
Type Conductive Height 18-3/4 in
Width 14.88 in Material 14 ga Steel
Color White Finish Polyester Powder Paint
For Use With A48 20 x 16 in Junction Boxes and NEMA 4/4X/12/13 Enclosures Application Controls and Drives; Corrosive Environments
UPC 783510328757

Packages

1 - UNIT - 1