Abbotsford
hofa48p36al

HOFFMAN 45.00 inch x 33.00 inch Panel for Type 3R, 4, 4X, 12 and 13 Enclosures, Aluminum

Price $890.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48P36AL
Documents Documents

Description

Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Panel Type 8-Hole
Height 1143 mm Width 838 mm
Material Aluminum Finish Anodized
For Use With 48 x 36 in Type 3R, 4, 4X, 12 and 13 Enclosure Application For Controls and Drives, Corrosive Environments, Power Distribution
UPC 783510234607

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok