Abbotsford
hofa48p48

HOFFMAN 44 inch x 44 inch Panel for Type 3R, 4, 4X, 12 and 13 Enclosures, White

Price $728.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48P48
Documents Documents

Description

Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 1118 mm Width 1118 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 48 x 48 in Type 3R, 4, 4X, 12 and 13 Enclosures
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510264802

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok