![hofa60p24f1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106369.jpg?preset=medium)
HOFFMAN A60P24F1 48.00 x 20.00 in Panel for Free-Stand with Mounting Channel - Full-Length, White
Description
Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Non-Reversing |
Height | 48 in | Width | 20 in |
Material | 12 ga Steel | Color | White |
Finish | Polyester Powder Paint | For Use With | 60 in L x 24 in W Free-Stand Type 4, 4X and 12 Single and Dual-Access One-Door Enclosures with Mounting Channel |
Standards | RoHS 2011/65/EU, 2015/863/EU | Application | Controls and Drives; Corrosive Environments; Power Distribution |
UPC | 783510212605 |
Packages
1 - UNIT - 1 |