![hofa60p36](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104949.jpg?preset=medium)
HOFFMAN 57 x33 Hoffman Painted Steel Panel for Type 3R, 4, 4X, 12 and 13 Enclosures
Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures, 12 gauge painted steel, Flanges on four sides, White polyester powder paint, 19mm thickness, 8 fixing holes, Panel mounting hardware is furnished with enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Non-Reversing |
Height | 1448 mm | Width | 838 mm |
Material | Painted Steel | Color | White |
Finish | Powder Coated | For Use With | 60 x 36 in Type 3R, 4, 4X, 12 and 13 Enclosures |
Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510232900 |
Packages
1 - UNIT - 1 |