![hofa60p36f1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106369.jpg?preset=medium)
HOFFMAN 48 inch x 32 inch Panel for Free-Stand with Mounting Channel Full-Length
Description
SOLID; HEIGHT 48 INCH; WIDTH 32 INCH; THICKNESS 12 GAUGE; STEEL; WHITE; ZINC PLATED; SINGLE DOOR NEMA 4X/12 ENCLOSURE; HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Full-Length Panel | Type | Non-Reversing |
Height | 48 in | Width | 32 in |
Depth | 12 ga | Material | Steel |
Color | White | Finish | Powder Coated/Painted |
Series/Model | PNL30 | For Use With | 60 X 36 in Type 4, 4X, 12 1-Door Free-Standing Enclosure |
Includes | Mounting Channel | Application | For Controls, Drives, Corrosive Environments and Power Distributions |
UPC | 783510212803 |
Packages
1 - UNIT - 1 |