Abbotsford
hofa60p48f1

HOFFMAN 48 inch x 44 inch Panel for Free-Stand with Mounting Channel, White

Price $1,402.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A60P48F1
Documents Documents

Description

Panels for two-door single access and two-door dual access Free Stand Type 4, 4X and 12 Enclosures with mounting channel are 11 gauge steel and can be positioned anywhere along horizontal mounting channels (see Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required. Panels are finished with white polyester powder paint and furnished with plated mounting hardware. Center support is furnished with each full panel or half panel for two-door enclosures. The center support attaches to the top and bottom mounting channels and can be positioned from front to back in the enclosure. The center support can be used with heavy duty panel supports to support panels of various heights.


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Solid
Height 48 in Width 44 in
Material Steel Color White
Finish Powder Coated For Use With 60.06 x 48.06 in Enclosure
Application Controls and Drives, Corrosive Environments, Power Distribution UPC 783510276102

Packages

1 - UNIT - 1