![hofa60p60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104949.jpg?preset=medium)
HOFFMAN 56 x56 Hoffman Painted Steel Panel for Type 3R, 4, 4X, 12 and 13 Enclosures
Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures, 10 gauge painted steel, Flanges on four sides, White polyester powder paint, 22mm thickness, 10 fixing holes, Panel mounting hardware is furnished with enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Non-Reversing |
Height | 1422 mm | Width | 1422 mm |
Material | Painted Steel | Color | White |
Finish | Powder Coated | For Use With | 60 x 60 in Type 3R, 4, 4X, 12 and 13 Enclosures |
Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510262808 |
Packages
1 - UNIT - 1 |