HOFFMAN A61P32N 61.16 x 32.00 NEMA Type 1 Panel for Free-Stand
Description
Panels for free-stand, Type 1 one-door standard and disconnect enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Inner Panel | Type | Non-Reversing |
Height | 3.00 in | Width | 32 in |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 72 x 36/37 in Enclosure |
Application | Controls and Drives, Power Distribution | UPC | 783510138011 |
Packages
1 - UNIT - 1 |