HOFFMAN A61P68N 61.16 x 68.00 NEMA Type 1 Panel for Free-Stand
Description
Panel for free-stand type 1 large two-door enclosures. Steel panels are 10 gauge, finished with polyester powder paint finish. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Non-Reversing |
Height | 1553 mm | Width | 1727 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 72 x 72/73 in Enclosure |
Application | Controls and Drives, Power Distribution | UPC | 783510139223 |
Packages
1 - UNIT - 1 |