Abbotsford
hofa72sp36f3

HOFFMAN 60 inch x 30.81 inch Swing-Out Full Panel

Price $1,723.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72SP36F3
Documents Documents

Description

Panels for free-stand type 12 enclosures, free-stand type 4 enclosures and one-door type 4X free-stand fiberglass enclosures. Full-length and half-length swing-out panels are available. Half-length panels can be located in the upper or lower portion of the enclosures. Swing-out panels have a 10 gauge steel support frame and two heavy-gauge continuous hinges which permit the panel to swing completely out of the enclosure if it is located within approximately 10.75 inch of the door. These panels are 12 gauge steel and can be mounted on either side of the enclosure. Panels are finished with white polyester powder paint and furnished with plated mounting hardware.


Panels are furnished with plated mounting hardware

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Swing-Out Full Panel Type Panels and Panel Accessories
Height 60 in Width 31 in
Depth 12 ga Material Steel
Color White Finish Polyester Powder Painted
Series/Model PNL30 For Use With A72H3724FS 72 x 36 in Free-Stand Type 4, 4X and 12 Enclosures
Includes Mounting Hardware Standards RoHS Compliant
Application For Industrial Use UPC 783510213602

Packages

1 - UNIT - 1