Abbotsford
hofa72p36f1

HOFFMAN 72 inch x 36 inch Panel for Free-Stand Type 4, 4X and 12 Single and Dual Access One-Door Enclosures with Mounting Channel, White

Price $1,043.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P36F1
Documents Documents

Description

Full panel for free stand type 4, 4X and 12 single and dual access one door enclosures with mounting channel, 12 gauge steel, White polyester powder paint, Furnished with plated mounting hardware.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Non-Reversing
Height 1524 mm Width 813 mm
Material Steel Color White
Finish Powder Coated For Use With 72.06 x 36.00 in Free-Stand Type 4, 4X and 12 Single and Dual-Access One-Door Enclosures with Mounting Channel
Application For One-Door Single-Access and One-Door Dual-Access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures UPC 783510233600

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok