Abbotsford
hofa72p30f1

HOFFMAN 60 inch x 26 inch Full Panel, Steel

Price $850.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P30F1
Documents Documents

Description

Panels for one-door, single-access and one-door, dual-access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Perforated
Height 1524 mm Width 660 mm
Material Steel Color White
Finish Powder Coated For Use With 72.06 x 30.06 in Enclosure
Application Controls and Drives, Corrosive Environments, Power Distribution UPC 783510233402

Packages

1 - UNIT - 1