![hofa72p48f1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107075.jpg?preset=medium)
HOFFMAN 60 x44 Hoffman Full Panel for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Door Enclosures with Mounting Channel
Description
Panel for free-stand type 4, 4X and 12 single and dual access two door enclosure with mounting channel. 10 gauge steel and can be positioned anywhere along horizontal mounting channels. Finished with white polyester powder paint and furnished with plated mounting hardware.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Non-Reversing |
Height | 1829 mm | Width | 1219 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 72.06 x 48.06 in Free-Stand Type 4, 4X and 12 Single and Dual-Access Two-Door Enclosures with Mounting Channel |
Application | For Two-Door Single Access and Two-Door Dual Access Free-Stand Type 4, 4X and 12 Enclosures with Mounting Channel are 10 Gauge Steel | UPC | 783510270209 |
Packages
1 - UNIT - 1 |