![hofa72p60b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338756606.jpg?preset=medium)
HOFFMAN 68 inch x 56 inch Panel for Type 3R 4 4X 12 13 Enclosure, White
Description
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Specifications
Brand Name | Hoffman | Item Name | Panel Bolt |
Height | 1.00 in | Width | 57 in |
Material | Steel | Color | White |
Finish | Powder-Coated | UPC | 783510570859 |
Packages
1 - UNIT - 1 |