
HOFFMAN 60 inch x 56 inch Full-Length Steel Panel for Free-Stand with Mounting Channel
Description
Full panel for free stand type 4, 4X and 12 single and dual access one door enclosures with mounting channel, 12 gauge steel, White polyester powder paint, Furnished with plated mounting hardware.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Non-Reversing |
Height | 1524 mm | Width | 1422 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 72.06 x 60.06 in Free-Stand Type 4, 4X and 12 Single and Dual-Access Two-Door Enclosures with Mounting Channel |
Application | For Two-Door Single Access and Two-Door Dual Access Free-Stand Type 4, 4X and 12 Enclosures with Mounting Channel are 10 Gauge Steel | UPC | 783510270407 |
Packages
1 - UNIT - 1 |