![hofa72p60f2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107076.jpg?preset=medium)
HOFFMAN 30.88 x56 Hoffman Half Panel for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Door Enclosures with Mounting Channel
Description
SOLID; HEIGHT 30.88 INCH; WIDTH 56 INCH; THICKNESS 10 GAUGE; STEEL; WHITE; ZINC PLATED; DOUBLE DOOR NEMA 12 ENCLOSURE; HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Non-Reversing |
Height | 30.88 in | Width | 56 in |
Material | Steel | Color | White |
Finish | Powder Coated | Series/Model | PNL30 |
For Use With | 72 x 60 in Free-Stand Type 4, 4X and 12 Single and Dual-Access Two-Door Enclosures with Mounting Channel | Application | Controls and Drives; Corrosive Environments; Power Distribution |
UPC | 783510270506 |
Packages
1 - UNIT - 1 |