![hofa72p72](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104949.jpg?preset=medium)
HOFFMAN 69 inch x 69 inch Steel Panel for Type 3R 4 4X 12 13 Enclosure, White
Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures, 10 gauge painted steel, Flanges on four sides, White polyester powder paint, 22mm thickness, 10 fixing holes, Panel mounting hardware is furnished with enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 1727 mm | Width | 1727 mm |
Material | Painted Steel | Color | White |
Finish | Powder Coated | For Use With | 72 x 72 in Type 3R, 4, 4X, 12 and 13 Enclosures |
Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510263003 |
Packages
1 - UNIT - 1 |