
HOFFMAN 68 inch x 68 inch 11 Gauge Steel Panel, White
Description
Steel panels are 11 gauge, finished with white polyester powder paint. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | Hoffman | Item Name | Panel |
Height | 68 in | Width | 68 in |
Material | Mild Steel | Color | White |
Finish | Powder-Coated | For Use With | Type 3R, 4, 4X, 12, 13 72 x 72 in Enclosure |
UPC | 783510570538 |
Packages
1 - UNIT - 1 |