![hofa8p6al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106704.jpg?preset=medium)
HOFFMAN 6.75 x4.88 Hoffman Aluminum Panel for Junction Boxes
Description
Panel for junction box. Aluminium panels are 5052-H32 aluminium alloy 0.080 inch (2 mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure Panel | Type | Panels and Panel Accessories |
Height | 6-3/4 in | Width | 4.88 in |
Material | Aluminum | Finish | Anodized |
Series/Model | PNLJ/PNLWM | For Use With | 8 x 6 in Junction Boxes |
Standards | RoHS Compliant | Application | For Controls and Drives, Corrosive Environments |
UPC | 783510556402 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |