![hofa8p8al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106704.jpg?preset=medium)
HOFFMAN 6.75 x6.88 Hoffman Aluminum Panel for Junction Boxes
Description
Aluminium panels are 5052-H32 aluminium alloy 0.08 inch thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box Panel | Type | Panels and Panel Accessories |
Height | 6.88 in | Width | 6.75 in |
Material | Aluminum | Finish | Anodized |
Application | For Controls and Drives, Corrosive Environments | UPC | 783510173784 |
Packages
1 - UNIT - 1 |