![hofa8p8g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106704.jpg?preset=medium)
HOFFMAN 6.75 x6.88 Hoffman Conductive Steel Panel for Junction Boxes
Description
Panel for junction boxes, 14 gauge conductive steel, Corrosion-resistant coating, Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Conductive Panel | Type | Panels and Panel Accessories |
Height | 171 mm | Width | 175 mm |
Material | Steel | Finish | Primed |
Application | Industrial | UPC | 783510174477 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |