![hofa90smp14](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106527.jpg?preset=medium)
HOFFMAN 78 x14 Hoffman Panel Side Mount Type 12, Steel Fits 90 Enclosure
Description
Side mounted panel, 12 gauge steel, Painted white, Panels attach securely to mounting channels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Side Panel | Type | Non-Reversing |
Height | 1981 mm | Width | 356 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 90.06 in Enclosure |
Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510744304 |
Packages
1 - UNIT - 1 |