
HOFFMAN 78 x20 Hoffman Enclosure Side Mount Panel Steel, 12 Gauge
Description
Side mount panel provide extra mounting space on the sides of enclosures. Attach securely to mounting channels. Plated steel mounting hardware is furnished.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Side Mount Panel | Type | Non-Reversing |
Height | 1981 mm | Width | 508 mm |
Material | 16 ga Steel | Color | White |
Finish | Powder Coat | For Use With | 90.06 in Enclosure |
Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510235208 |
Packages
1 - UNIT - 1 |