Abbotsford
hofa90p36f1

HOFFMAN 78 x32 Hoffman Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, White

Price $1,157.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90P36F1
Documents Documents

Description

Panel for free-stand type 4, 4X and 12 single and dual access two door enclosure with mounting channel. 10 gauge steel and can be positioned anywhere along horizontal mounting channels. Finished with white polyester powder paint and furnished with plated mounting hardware.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Non-Reversing
Height 1981 mm Width 813 mm
Material Steel Color White
Finish Powder Coated For Use With 90.06 x 36.06 in Free-Stand Type 4, 4X and 12 Single and Dual-Access One-Door Enclosures with Mounting Channel
Application For One-Door Single-Access and One-Door Dual-Access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures UPC 783510233808

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok