HOFFMAN 78 x44 Hoffman Full Panel for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Door Enclosures with Mounting Channel
Description
Panel for free-stand type 4, 4X and 12 single and dual access two door enclosure with mounting channel. 10 gauge steel and can be positioned anywhere along horizontal mounting channels. Finished with white polyester powder paint and furnished with plated mounting hardware.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Pre-Punched |
Height | 2286 mm | Width | 1219 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 90.06 x 48.06 in Enclosure |
Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510278106 |
Packages
1 - UNIT - 1 |