Abbotsford
hofa90p72f1

HOFFMAN 78 x68 Hoffman Full Panel for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Door Enclosures with Mounting Channel

Price $2,475.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90P72F1
Documents Documents

Description

Full panel for free stand type 4, 4X and 12 single and dual access one door enclosures with mounting channel, 12 gauge steel, White polyester powder paint, Furnished with plated mounting hardware.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Non-Reversing
Height 1981 mm Width 1727 mm
Material Steel Color White
Finish Powder Coated For Use With 90.06 x 72.06 in Free-Stand Type 4, 4X and 12 Single and Dual-Access Two-Door Enclosures with Mounting Channel
Application For Two-Door Single Access and Two-Door Dual Access Free-Stand Type 4, 4X and 12 Enclosures with Mounting Channel are 10 Gauge Steel UPC 783510270803

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok