
HOFFMAN 22.61 inch x 15.92 inch Zonex Accessory Panel, White
Description
Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all Zonex enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ZONEX |
Item Name | Accessory Panel | Type | Non-Reversing |
Height | 22.61 in | Width | 15.92 in |
Material | 12 ga Steel | Color | White |
Finish | Polyester Powder Paint | For Use With | 620 mm L x 450 mm W x 205 mm D Enclosure |
Standards | EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 | Application | Hazardous Environments |
UPC | 783510169855 |
Packages
1 - UNIT - 1 |