
HOFFMAN Inline Landscape Panel, Steel
Description
Inline Landscape Panels are available painted white or a conductive finish. Features include a labeled ground hole sized for an M6 screw. Panels mount on studs provided in the enclosure or to optional DIN mounting brackets
Specifications
Brand Name | nVent Hoffman | Sub Brand | Inline™ |
Item Name | Landscape Panel | Type | Industrial Panels and Panel Accessories |
Height | 441 mm | Width | 211 mm |
Material | 12 ga Painted Steel | Color | White |
Finish | Polyester Powder Paint | Mounting | Stud |
For Use With | 460 mm L x 230 mm W Enclosure | Standards | RoHS 2011/65/EU, 2015/863/EU |
Application | Controls and Drives | UPC | 783510151584 |
Packages
1 - UNIT - 1 |