HOFFMAN 9.09 x7.13 Hoffman INLINE Steel Panel, Type 4X
Description
INLINEā¢ panel, 12 gauge steel, White polyester powder paint, Ground hole is labeled, Sized for M6 fastener, Fits 250 x 200 mm size enclosure.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Inline™ |
Item Name | Panel | Type | Non-Reversing |
Height | 231 mm | Width | 181 mm |
Material | Painted Steel | Color | White, Natural |
Finish | Powder Coated | For Use With | 250 x 200 mm Enclosures |
Application | Controls and Drives | UPC | 783510364601 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |