HOFFMAN 19 x7 Hoffman Proline Steel Rack Panel
Description
Steel rack panel are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panel are flat with oblong holes positioned at EIA standard spacing. 4 rack unit.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Rack Mount Panel | Type | Pre-Punched |
Height | 177.8 mm | Width | 482.6 mm |
Material | Steel | Color | Light Gray |
Finish | Polyester Powder Paint | For Use With | 4 U x 19 in Rack |
Standards | RoHS Compliant | Application | For Controls and Drives |
UPC | 783510767402 |
Packages
1 - UNIT - 1 |