Abbotsford
hofp19rp5up

HOFFMAN 19-inch 5-Unit PROLINE Steel Rack Panel, Light Gray

Price $59.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19RP5UP

Description

Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately.


Available in aluminum or painted steel; steel is RAL 7035 textured light-gray polyester powder paint

Aluminum panels are 0.125-in. thick 5052-H32 alloy; steel panels are 12 gauge

All panels are flat with oblong holes positioned at EIA standard spacing (rack units)

Mounting hardware sold separately; recommend use of ECNSM6

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Panel Type Pre-Punched
Height 222.25 mm Width 482.6 mm
Material Steel Color Light Gray
Finish Polyester Powder Paint For Use With 5 U x 19 in Rack
Standards RoHS Compliant Application Controls and Drives
UPC 783510767501

Packages

1 - UNIT - 1