![hofp19rp7up](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108062.jpg?preset=medium)
HOFFMAN 19 x12.25 Hoffman Proline Steel Rack Panel
Description
Steel rack panel are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panel are flat with oblong holes positioned at EIA standard spacing. 7 rack unit.
Specifications
Brand Name | Hoffman | Sub Brand | ProLine |
Item Name | Rack Panel | Type | 7-Unit |
Height | 311.15 mm | Width | 482.6 mm |
Material | Steel | Color | RAL 7035 Light Gray |
Finish | Powder-Coated | Application | For Controls and Drives, Power Distribution |
UPC | 783510767709 |
Packages
1 - UNIT - 1 |