HOFFMAN 19 inch 2-Unit PROLINE Steel Rack Panel, Light Gray
Description
Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Rack Panel | Type | Pre-Punched |
Height | 88.9 mm | Width | 482.6 mm |
Material | Steel | Color | Light Gray |
Finish | Powder Coated | For Use With | 2U x 19 in Enclosure |
Application | Controls and Drives | UPC | 783510767204 |
Packages
1 - UNIT - 1 |