![hofp19rp3uhofa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108062.jpg?preset=medium)
HOFFMAN 19 x5.25 Hoffman Proline Aluminum Rack Panel
Description
Aluminium rack panels are 0.125 inch thick 5052-H32 alloy. All panels are flat with oblong holes positioned at EIA standard spacing.
Specifications
Brand Name | Hoffman | Sub Brand | ProLine |
Item Name | Rack Panel | Type | 3-Unit |
Height | 0.50 in | Width | 3.00 in |
Material | Aluminum | Finish | Brushed |
Application | For Controls and Drives, Power Distribution | UPC | 783510770402 |
Packages
1 - UNIT - 1 |