HOFFMAN 19 x5.25 Hoffman Proline Steel Rack Panel
Description
Steel rack panel are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panel are flat with oblong holes positioned at EIA standard spacing. 3 rack unit.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Rack Panel | Type | Pre-Punched |
Height | 133.35 mm | Width | 482.6 mm |
Material | Steel | Color | Light Gray |
Finish | Powder Coated | For Use With | 3U x 19 in Enclosure |
Application | Controls and Drives | UPC | 783510767303 |
Packages
1 - UNIT - 1 |