
HOFFMAN Hoffman Rack Panel for 19 Racks, Black
Description
RACK PANEL; HEIGHT 1.72 INCH; WIDTH 19 INCH; 12 GAUGE STEEL; POLYESTER POWDER PAINTED; RAL 9005 BLACK; HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Rack Panel | Type | Networking Accessories |
Height | 1-3/4 in | Width | 19 in |
Depth | 12 ga | Material | Steel |
Color | RAL 9005 Black | Finish | Polyester Powder Painted |
Series/Model | DOFRY | For Use With | 1 U x 19 in Rack |
Standards | RoHS Compliant | Application | For Industrial Use |
UPC | 783510137533 |
Packages
1 - UNIT - 1 |