Abbotsford
hofppf188

HOFFMAN 66.34 inch x 28.74 inch PROLINE Full Subpanel, White

Price $719.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPF188
Documents Documents

Description

PROLINE subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.FEATURES:• All necessary mounting hardware is included• Subpanels are 12 gauge (2.5-mm) steel (subpanels for double-bay enclosures 1400-mm tall or taller are 10 gauge steel), have flanges on all sides and are painted white• Conductive subpanels are unpainted galvanized steel• Subpanels can be mounted at nearly any depth in 25-mm increments• Panels installed in the rearmost position in joined (ganged) enclosures provide a continuous mounting surface without requiring joining panels• Mounting hardware attaches to the top or to the sides of the frame• Additional Mounting Hardware (catalog number PMKPF) is available for applications requiring more support in the center or bottom of the subpanel. This is required if the enclosure will be tipped in transit or if the panel is not located at


All necessary mounting hardware is included

Subpanels have flanges on all sides

Subpanels can be mounted at nearly any depth in 25-mm increments

Panels installed in the rearmost position in joined (ganged) enclosures provide a continuous mounting surface without requiring joining panels

Mounting hardware attaches to the top or to the sides of the frame

Subpanels are 12 gauge (2.5 mm); Double-bay subpanels are 11 gauge (3.0 mm) for all frames 1400mm in height or greater

Subpanels are available standard in either conductive or white painted finish

Additional Mounting Hardware (PMKPF) for securing panel to frame in the center of the subpanel is sold separately

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Sub Panel Type 1U
Height 1685 mm Width 730 mm
Material Steel Color White
Finish Powder Coated For Use With 70.87 x 31-1/2 in Enclosure
Application Controls and Drives, Power Distribution UPC 783510990503

Packages

1 - UNIT - 1