
HOFFMAN 60.59 x21.77 Hoffman Proline Solid Sides
Description
PROLINEā¢ solid side panel close the open sides of an enclosure frame and attach the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured light-grey polyester powder paint and have two grounding studs and a foam-in-place gasket. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Solid Side | Type | Sides and Covers |
Height | 1539 mm | Width | 553 mm |
Material | Steel | Color | Gray |
Finish | Powder Coated | For Use With | 1600 x 600 mm Enclosure |
Application | Controls and Drives; Power Distribution | UPC | 783510961701 |
Packages
1 - UNIT - 1 |